Progress PP380609 "Trinity" Entrance / Foyer Pendant
| Item: | PP380609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.64 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 18" |
| Width | 12" |
| Overall Height | 93" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Product Specifications |


