X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP380620 "Trinity" Entrance / Foyer Pendant

Item: PP380620
Finish: Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $156.90

Price: $101.70 (Pricing is for Antique Bronze)



Details and Dimensions

Height 18"
Width 12"
Overall Height 93"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Chain Length 72"
Suitable Installation Dry
Weight 8 lbs