Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP380110 "Americana" 1 Bulb Wall Sconce

Item: PP380110
Finish: Polished Brass
Online Availability: Available for immediate shipment

Details and Dimensions

Height 14"
Width 4-1/2"
Extension From Wall 9"
Backplate Dimension 4-1/4'' dia.
Height From Center Of Wall Opening 9-1/4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Dry
Voltage 120V
Weight 2 lbs