Progress PP379909 "Inspire" Entrance / Foyer Pendant
| Item: | PP379909 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.90 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 20-1/4" |
| Width | 14-3/4" |
| Length | 95-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Beige Linen |
| Shade Material | Fabric |
| Wire Length | 120" |
| Voltage | 120V |
| Weight | 11 lbs |


