X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP379609EBWB "Bedford" Entrance / Foyer Pendant

Item: PP379609EBWB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14-5/8"
Width 11"
Overall Height 54"
Number of Bulbs 1
Bulb Type CFL
Lamp Type Quad pin
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Alabaster
Shade Material Glass
Chain Length 72"
Wire Length 72"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 4 lbs