Progress PP379409 "Madison" Entrance / Foyer Pendant
| Item: | PP379409 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $203.76 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 36-1/4" |
| Width | 15-3/4" |
| Overall Height | 111" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | White Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 29 lbs |


