Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP379420 "Madison" Up Light Pendant

Item: PP379420
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 36-1/4"
Width 15-3/4"
Overall Height 111"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type White Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 29 lbs