X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP379309 "Madison" Up Light Pendant

Item: PP379309
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-1/2"
Width 11"
Overall Height 96"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 13 lbs