Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP379320 "Madison" Entrance / Foyer Pendant

Item: PP379320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $206.55

Price: $123.93 (Pricing is for Antique Bronze)

Details and Dimensions

Height 21-1/2"
Width 11"
Overall Height 96"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 13 lbs