X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP379220 "Madison" Entrance / Foyer Pendant

Item: PP379220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $117.30

Price: $70.38 (Pricing is for Antique Bronze)



Details and Dimensions

Height 14-5/8"
Width 9-3/4"
Overall Height 90"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type White Etched
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 8 lbs