Progress PP378833 "Bedford" Mini Pendant
| Item: | PP378833 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $64.71 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 15-1/2" |
| Width | 10-1/2" |
| Overall Height | 54" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Etched Alabaster |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Additional Information | Can also be hung as a semi flush |
| Product Specifications |


