X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP378809 "Bedford" Mini Pendant

Item: PP378809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $129.60

Price: $77.76 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 15-1/2"
Width 10-1/2"
Overall Height 54"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Etched Alabaster
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Voltage 120V
Weight 8 lbs