Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP378533 "Avalon" Up Light Pendant

Item: PP378533
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 34-1/2"
Width 20-7/8"
Overall Height 109"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Swirled Alabaster
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 22 lbs