X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP378509 "Avalon" Entrance / Foyer Pendant

Item: PP378509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $646.35

Price: $387.81 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 34-1/2"
Width 20-7/8"
Overall Height 109"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Swirled Alabaster
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 22 lbs