Progress PP377910 "Beveled Glass" Entrance / Foyer Pendant
| Item: | PP377910 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $225.09 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 31-7/8" |
| Width | 12-1/4'' Diameter |
| Overall Height | 68" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Clear Beveled |
| Shade Material | Glass |
| Chain Length | 24" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 30 lbs |
| Product Specifications |


