X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP377309 "Avalon" Up Light Pendant

Item: PP377309
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 28"
Width 22"
Overall Height 102"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Swirled Alabaster
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 31 lbs