X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP376509EBWB "Melon" Flush Mount Ceiling Light

Item: PP376509EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $136.20

Price: $81.72



Details and Dimensions

Height 4-3/4"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Etched Alabaster
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 5 lbs