X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP376409EBWB "Melon" Flush Mount Ceiling Light

Item: PP376409EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 3-3/4"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Alabaster
Eco-Friendly Energy Star
Suitable Installation Dry
ADA Compliant Yes
Weight 3 lbs