Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP376209EBWB "Melon" Flush Mount Ceiling Light

Item: PP376209EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 4-3/4"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Etched Prismatic
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 4 lbs