X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP376109EBWB "Melon" Flush Mount Ceiling Light

Item: PP376109EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $90.15

Price: $58.41



Details and Dimensions

Height 4-1/8"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type CFL GU24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Prismatic
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 3 lbs