X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP376009EBWB "Melon" Flush Mount Ceiling Light

Item: PP376009EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-1/2"
Width 16-3/4"
Diameter 16-3/4"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Glass Type Etched Alabaster
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 6 lbs