X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP375709EBWB "Westin" Up Light Pendant

Item: PP375709EBWB
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $439.65

Price: $263.79 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 25"
Width 18-1/8"
Overall Height 100"
Number of Bulbs 3
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Clear Etched
Shade Material Glass
Wire Length 180"
Weight 7 lbs