X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP375477 "Hall & Foyer" Entrance / Foyer Pendant

Item: PP375477
Finish: Forged Bronze
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 36-1/2"
Width 14-1/4"
Overall Height 158"
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Seeded
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 22 lbs