Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP375377 "Hall & Foyer" Entrance / Foyer Pendant

Item: PP375377
Finish: Forged Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24-1/2"
Width 9-3/4"
Overall Height 98"
Canopy Size 4-3/4" Diameter
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 11 lbs