Progress PP374074 "Archie" Flush Mount Ceiling Light
| Item: | PP374074 |
| Finish: | Venetian Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.00 (Pricing is for Venetian Bronze)
Details and Dimensions
| Height | 6-1/4" |
| Width | 12-15/16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Frosted Ribbed |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |


