Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP373410
Progress PP373410 "Prescott" Flush Mount Ceiling Light
| Item: | PP373410 |
| Finish: | Polished Brass |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 7" |
| Width | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Product Specifications |


