Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP373210
Progress PP373210 "Prescott" Flush Mount Ceiling Light
| Item: | PP373210 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.22 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 5-3/4" |
| Width | 11" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Product Specifications |


