X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP370530 "Glass Globe" Flush Mount Ceiling Light

Item: PP370530
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $36.60

Price: $21.96 (Pricing is for White)



Details and Dimensions

Height 9-1/2"
Width 8"
Diameter 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White
Shade Material Glass
Suitable Installation Dry
Weight 2 lbs