X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP369909 "Etched Glass" Flush Mount Ceiling Light

Item: PP369909
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-3/4"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched Ribbed
Shade Material Glass
Suitable Installation Dry
Weight 8 lbs