Progress PP369809 "Etched Glass" Flush Mount Ceiling Light

Item: PP369809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $35.64 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 3-7/8"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Etched Ribbed
Shade Material Glass
Suitable Installation Dry
Weight 6 lbs