Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP369677
Progress PP369677 "Eden" Entrance / Foyer Pendant
| Item: | PP369677 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $284.67
Details and Dimensions
| Height | 23-1/4" |
| Width | 14" |
| Overall Height | 98" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Amber Linen Textured |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 17 lbs |


