Progress PP368933 "Avalon" Flush Mount Ceiling Light
| Item: | PP368933 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $49.05 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 4-3/4" |
| Width | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Product Specifications |


