X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP368833 "Avalon" Flush Mount Ceiling Light

Item: PP368833
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 3-3/4"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Swirled Alabaster
Shade Material Glass
Suitable Installation Dry
Weight 4 lbs