X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP368691C "Le Jardin" Up Light Pendant

Item: PP368691C
Finish: Biscay Crackle
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-5/8"
Width 18'' Diameter
Overall Height 93"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Weathered Sandstone
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 37 lbs