Progress PP368484 "Le Jardin" Entrance / Foyer Pendant
| Item: | PP368484 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $242.28 (Pricing is for Espresso)
Details and Dimensions
| Height | 25-1/8" |
| Width | 11'' Diameter |
| Overall Height | 93" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Weathered Sandstone |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 12 lbs |


