X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP368491C "Le Jardin" Up Light Pendant

Item: PP368491C
Finish: Biscay Crackle
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-1/8"
Width 11'' Diameter
Overall Height 93"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Weathered Sandstone
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 12 lbs