X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP368109 "Bingo" Semi Flush Mount Ceiling Light

Item: PP368109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $450.75

Price: $270.45 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 123-3/8"
Width 18-3/4"
Diameter 18-3/4"
Length 18-3/8"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 22 W
Total Fixture Wattage 22 W
Glass Type White Acrylic Diffuser
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Features Can Be Wall or Ceiling Mounted
Lamp Type T9 Circline