Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP367877 "Kensington" Entrance / Foyer Pendant

Item: PP367877
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $234.45

Price: $140.67 (Pricing is for Forged Bronze)

Details and Dimensions

Height 13"
Width 11-3/8"
Overall Height 92"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Frosted Caramel Swirl
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 7 lbs