X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP367809 "Kensington" Up Light Pendant

Item: PP367809
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13"
Width 11-3/8"
Overall Height 92"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Frosted Caramel Swirl
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 7 lbs