X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP366309 "Madison" Semi Flush Mount Ceiling Light

Item: PP366309
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 20-3/4"
Diameter 20-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Etched
Shade Material Glass
Suitable Installation Dry
Weight 12 lbs