Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP363687
Progress PP363687 "Bourbon Street" Semi Flush Mount Ceiling Light
| Item: | PP363687 |
| Finish: | Fieldstone |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 14-3/4" |
| Width | 19-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Etched Jasmine Mist |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 21 lbs |


