Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP363587
Progress PP363587 "Bourbon Street" Flush Mount Ceiling Light
| Item: | PP363587 |
| Finish: | Fieldstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.57
Details and Dimensions
| Height | 8-3/4" |
| Width | 16-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Etched Jasmine Mist |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 17 lbs |
| Product Specifications |


