X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP362046 "Arts & Crafts" Entrance / Foyer Pendant

Item: PP362046
Finish: Weathered Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 35"
Width 22'' Diameter
Overall Height 108"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Light Honey Art
Chain Length 72"
Suitable Installation Dry
Voltage 120V
Weight 50 lbs