X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP361346 "Arts & Crafts" Outdoor Hanging Lantern

Item: PP361346
Finish: Weathered Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 14"
Width 10"
Overall Height 87-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Glass Type Light Honey Art
Voltage 120V
Weight 18 lbs
Chain Length 72"
Wire Length 180"