X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP360881 "Renovations" Up Light Pendant

Item: PP360881
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $352.95

Price: $211.77 (Pricing is for Antique Nickel)




Details and Dimensions

Height 25-3/4"
Width 17-1/4"
Overall Height 101"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Etched Ribbed
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 18 lbs