Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP360530SW "Glass Globe" Flush Mount Ceiling Light

Item: PP360530SW
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $35.10

Price: $21.06 (Pricing is for White)

Details and Dimensions

Height 7-1/4"
Width 6"
Diameter 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White
Shade Material Glass
Weight 3 lbs