X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP359930 "Glass Globe" Flush Mount Ceiling Light

Item: PP359930
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $25.80

Price: $15.48 (Pricing is for White)



Details and Dimensions

Height 7-1/4"
Width 6"
Diameter 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Ribbed
Shade Material Glass
Weight 13 lbs