X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP359891C "Le Jardin" Flush Mount Ceiling Light

Item: PP359891C
Finish: Biscay Crackle
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-3/4"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Weathered Sandstone
Shade Material Glass
Weight 11 lbs