X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP358709 "Joy" Mini Chandelier

Item: PP358709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $274.35

Price: $164.61 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 17"
Width 14-5/8"
Diameter 14-5/8"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V
Includes ncludes 6' of chain and (2) 6" stems