Progress PP357510 "Eclipse" Up Light Pendant
| Item: | PP357510 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $321.39 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 24" |
| Width | 27-3/8" |
| Overall Height | 60" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 18 lbs |
| Product Specifications |


